Ashland BTIT Ball Transfer Insert Table w/ Butt Plates, 27" Between Frame Width, 3'L, 4" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTIT is a modular ball transfer table assembly constructed of 3-1/2" 11 ga. painted steel channel frames and 12 ga. galvanized steel inserts. Standard ball transfers are zinc plated carbon steel with a 75 lb. capacity per ball unit. Each table includes butt plate couplers.
PRICE
$839.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 31 in |
| Height | 3-13/16 in |
| Weight Capacity | 120 lbs/ft on 10' Support Centers, 350 lbs/ft on 5' Centers lbs |
| Weight | 80 lbs |
| Ball Center | 4 in |
| Between Frame Width | 27 in |
| Ball Diameter | 1 in |
| Gauge | 11 |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Table |
| Color | Silver |
| Frame Type | 11 Ga. Painted Steel Channel, 12 Ga. Galvanized Steel Inserts |
| Material | Steel |
| Manufacturers Part Number | 43718 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |