Advance Tabco® Bottle Rack, 15", Double Tier (Integral) Keyhole, S/S
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Rack, 15", double tier (integral) keyhole, stainless steel.
PRICE
$285.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
Product Details
| Type | Double |
| Capacity | 8 |
| Description | Speed Rail-Double Tier |
| Series | Bar King |
| Manufacturers Part Number | SRKD-15 |
| Brand | Supreme Metal |