Advance Tabco® Aluminum Full Size Can Rack,162 (#10 Cans), 216 (#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty can rack is fully welded and is made with square aluminum tubing. The full size rack is a great way to transport cans for your kitchen. The stationery rack has an aluminum work top.
PRICE
$1,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/8 in |
| Depth | 24-3/4 in |
| Height | 71 in |
Product Details
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | Full Size Can Rack |
| Manufacturers Part Number | CR10-162-X |
| Brand | Advance Tabco |
Compliance & Certifications
| Certifications | NSF |