Aquaverve Bottleless Degree Commercial Countertop Cold Water Cooler W/Fltr Kit - Black Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Aquaverve Degree Commercial Bottleless Countertop Cold Water Cooler with black stainless finish and stainless water reservoir.
Includes filtration kit (filters to be mounted remotely), mounting hardware, and 10 feet of tubing.
Black stainless steel cabinet with fingerprint resistant finish, pushbutton faucets. Requires no drain.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: DC100B-02.
Includes filtration kit (filters to be mounted remotely), mounting hardware, and 10 feet of tubing.
Black stainless steel cabinet with fingerprint resistant finish, pushbutton faucets. Requires no drain.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: DC100B-02.
PRICE
$689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Height | 19 in |
| Weight | 28 lbs |
Product Details
| Type | Room Temp/Cold |
| Color | Black |
| Series | Degree |
| For Outdoor Use | No |
| Water Type | Cold, Room Temperature |
| Temperature Range | Cold °F |
| Mounting Location | Countertop |
| Voltage | 115 V |
| Material | Stainless Steel |
| Manufacturers Part Number | BTLSDC100P-02 |
| Filter | Yes |
| Installation Type | Countertop |
| Dispenser Type | Plumbed |
| Brand | Aquaverve |
Warranty
| Warranty | 1 yr |