Global Industrial
Model # :WBB1645797
Global Industrial Bubble Bags, 12"W x 18"L, 200/Pack
|
Questions & Answers (0)
Product Description
The 3/16" reusable open-end flush cut bubble pouches make packing easy. It is great protection for odd-shaped items. The pouch has bubbles on the outside and a smooth surface on the inside.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Thickness | 3/16 in |
Product Details
| Type | Open End Bubble Bags |
| Package Quantity | 200 |
| Description | Flush Cut Bubble Pouches |
| Color | Clear |
| Manufacturers Part Number | B1645797 |
| Closure | Flush Cut Open End |
| Brand | Global Industrial |
| Recyclable | No |