Apache Mills® Bubble Flex Antifatigue Mat, 3'L x 4'W, Black
Write a Review
|
Questions & Answers (0)
Product Description
1/2" Rubber antifatigue mat with domed air pockets to provide comfort and durability
PRICE
$29.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 4 ft |
| Thickness | 1/2 in |
Product Details
| Type | Antifatigue Mat |
| Edge | Beveled |
| Color | Black |
| Surface Material | Vinyl |
| Manufacturers Part Number | 39097090030000400 |
| Border Color Family | Black |
| Pattern | Bubble |
| Brand | Apache Mills |