Apache Mills Supreme Sliptech Mat 11/16" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
Supreme Sliptech Matting
Stock Size
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.
Stock Size
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.
PRICE
$46.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Thickness | 11/16 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Supreme SlipTech |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Foam |
| Pattern | Pyramid Textured |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 39136090020000300 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Home & Office, Manufacturing |