Global Industrial
Model # :WB412519
Global Industrial Bubble Lined Poly Mailers, #1, 7-1/4"W x 12"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Bubble Lined Poly Mailers provide a secure and conforming protective film for products that require lightweight, sustainable, and secure packaging while in transit. A cost effective option, lightweight mailers require less postage than standard boxes. Peel and stick lip saves valuable insertion and fastening time. The moisture resistant polyethylene bag and interior layer of 3/8" bubble lining protects content during shipping. Tear resistant interior film surface. Sold in quantities of 100. 1 Year Limited Warranty.
CLEARANCE PRICE
$20.00was $44.95
Save $24.95 (56%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7-1/4 in |
| Inside Length | 10-3/4 in |
| Inside Width | 7-1/8 in |
| Bubble Lining | 3/8 in |
Product Details
| Bag Number | #1 |
| Color | White |
| Closure | Self Seal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Manufacturers Part Number | 412519 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |