Features:
- Mailers are moisture, tear and tamper resistant and have a convenient, peel and seal closure
- Inside Dimensions: 12-3/8"W x 17-3/4"L
Model # :WBB3176073
Weights & Dimensions
| Length | 19 in |
| Width | 12-1/2 in |
| Thickness | 2 mil |
Product Details
| Type | Bubble Lined Poly Mailers |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | B3176073 |
| Closure | Peel & Seal |
| Brand | Global Industrial |
| Recyclable | Yes |