Akro-Mils® Buckhorn® Cross Nest & Stack Jumbo Lug, 25"L x 16"W x 8-1/2"H, Gray, Poly - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Buckhorn Nest And Stack Jumbo Lug, Gray, 25"L x 16"W x 8-1/2"H
These cross stack and nest bins are compatible with standard 36 wide shelving and conveyor systems. Stack & Nest totes are made with heavy duty, molded FDA-Compliant plastic. These tubs feature extra thick walls and reinforcing ribs for superior strength and rounded corners for safety. Rolled rim top and molded-in handles allow easy lifting. Ribs under top rim prevent jamming when nested. Smooth interior surface is easy-to-clean. Nesting totes are sold in package qty of 6, price per each unit.
These cross stack and nest bins are compatible with standard 36 wide shelving and conveyor systems. Stack & Nest totes are made with heavy duty, molded FDA-Compliant plastic. These tubs feature extra thick walls and reinforcing ribs for superior strength and rounded corners for safety. Rolled rim top and molded-in handles allow easy lifting. Ribs under top rim prevent jamming when nested. Smooth interior surface is easy-to-clean. Nesting totes are sold in package qty of 6, price per each unit.
PRICE
$133.50 Sold in packages of 6 / $22.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 16 in |
| Height | 8-1/2 in |
| Size (L x W x H) | 25 x 16 x 8-1/2 in |
| Inside Length | 20-3/8 in |
| Inside Width | 11-1/2 in |
| Inside Height | 7-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Cross Stacking Tote |
| Color | Gray |
| Lid | No |
| Capacity | 7.48 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | 34305GRAY |
| Stack and/or Nest | Stack & Nest |
| Brand | Buckhorn |
Compliance & Certifications
| Certifications | FDA Compliant |