Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB603120GY

MPN #: TUB2417-8GY

Quantum® Cross Stack Nest Tub, 23-3/4"L x 17 1/4"W x 8"H, Gray, Polypropylene - Pkg Qty 6

Product Description
Extra Large Nest and Stack Tote
Built for conveyor transport, storage and inventory control, these totes, made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36" shelving and conveyor systems. Sold 6 per carton. Lids sold separately.

PRICE
$130.50  Sold in packages of 6 / $21.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width17 1/4 in
Height8 in
Size (L x W x H)23-3/4 x 17 1/4 x 8 in
Inside Length19-5/8 in
Inside Width13-3/4 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeCross Stacking Tote
ColorGray
LidNo
Capacity9.81 ft³
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberTUB2417-8GY
Stack and/or NestStack & Nest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant