Akro-Mils® Buckhorn® Attached Lid Container, 34"L x 24"W x 19-5/8"H, Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
BUCKHORN
SECURITY CONTAINER
Heavy-duty, returnable and reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 34"L X 24"W X 19-5/8"H. Sold in quantities of 3.
SECURITY CONTAINER
Heavy-duty, returnable and reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 34"L X 24"W X 19-5/8"H. Sold in quantities of 3.
PRICE
$539.85 Sold in packages of 3 / $179.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24 in |
| Height | 19-5/8 in |
| Size (L x W x H) | 34 x 24 x 19-5/8 in |
| Inside Length | 29-7/8 in |
| Inside Width | 19-1/8 in |
| Inside Height | 18-1/8 in |
| Stacked Weight Capacity | 500 lbs |
| Weight Capacity | 100 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 6.62 ft³ |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | AS3424201201000 |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |