Add to list
Share
Print


Model #: WB985776
MPN #: PC1642E
Buhl Plastic Adjustable Height Audio Visual Cart 300 Lb. Capacity
|
Questions & Answers (0)
PRICE
$180.95
Ships in One Business Day
BUHL ADJUSTABLE HEIGHT PLASTIC AUDIO VISUAL CART
Versatile Media Cart Adjusts to 4 Heights!
This AV cart is built to last, featuring a durable polyethylene construction with reinforced ribbing under the shelves for extra strength to support 300lb overall capacity. Audio visual cart can be configured at 16", 26", 34" or 42" heights for added flexibility. Top shelf includes a ½" lip surround to help retain cargo. Media cart features an integrated 3-outlet power strip with 15' cord for powering equipment, and a cord wrap is included to keep the power cord neatly stored. Rolls easily on 4" non-marring rubber casters (2 with brakes). Assembles easily. Limited Lifetime Warranty.
Versatile Media Cart Adjusts to 4 Heights!
This AV cart is built to last, featuring a durable polyethylene construction with reinforced ribbing under the shelves for extra strength to support 300lb overall capacity. Audio visual cart can be configured at 16", 26", 34" or 42" heights for added flexibility. Top shelf includes a ½" lip surround to help retain cargo. Media cart features an integrated 3-outlet power strip with 15' cord for powering equipment, and a cord wrap is included to keep the power cord neatly stored. Rolls easily on 4" non-marring rubber casters (2 with brakes). Assembles easily. Limited Lifetime Warranty.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.