Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drywall Access Doors

42 Results

Access Doors With Drywall Taping Bead

Access Doors With Drywall Taping Bead
Access doors with drywall taping beads are designed for post-drywall installation. Made with durable steel, these access doors feature a drywall taping bead that offers convenient access to plumbing, heating, electrical, and other system components for maintenance and service. Their concealed frame panel provides a seamless, built-in look that installs easily on most flat surfaces.
CompareImageDoor WidthDoor HeightNumber of LatchesWall/Ceiling OpeningOverall Frame HeightOverall Frame WidthModel #Price
Acudor 24x24 Drywall Access Door
24 in
24 in
-
-
26-1/4 in
26-1/4 in
Ships Same Day
WBB642868
$269.95
Access Door With Drywall Taping Bead - 16 x 16
16 in
16 in
1
-
18-4/7 in
18-4/7 in
Ships Same Day
WBB204676
$99.95
JL Industries Concealed Frame Steel Access Panel For Wallboard, Cam Latch, White, 22" W x 30" H
22 in
30 in
4
-
24 in
32 in
WBB1963286$139.95
JL Industries Concealed Frame Steel Access Panel For Wallboard, Lock, White, 18" W x 18" H
18 in
18 in
2
-
20 in
20 in
WBB764978$119.95
JL Industries Concealed Frame Steel  Access Panel For Wallboard With Lock, White, 24" W x 24" H
24 in
24 in
3
-
26 in
26 in
Ships Same Day
WBB764876
$189.95
JL Industries Concealed Frame Steel Access Panel For Wallboard, Cam Latch, White, 12" W x 12" H
12 in
12 in
1
-
14 in
14 in
WBB765153$87.95
JL Industries Concealed Frame Steel Access Panel For Wallboard, Cam Latch, White, 8" W x 8" H
8 in
8 in
1
-
10 in
10 in
WBB765083$75.95
Access Door With Drywall Taping Bead - 24 x 24
14 in
14 in
2
-
26-4/7 in
26-4/7 in
Ships Same Day
WBB204572
$149.95

Fire Rated Access Doors For Walls

Fire Rated Access Doors For Walls
These Fire-Rated Access Doors are designed specifically for wall installation in commercial, industrial, and electrical environments. Made with steel for strength and long-lasting durability, these access doors help prevent the spread of flames and smoke. Doors feature fire-rated insulation that reduces heat transfer during fires and an automatic closing self-latching door for added protection.

Press-Fit Drywall Access Panel

Press-Fit Drywall Access Panel
Our Press-Fit Drywall Access Panels provide quick and hassle-free access to hidden components in the walls. These drywall access panels feature a press-fit design that eliminates the need for screws or fasteners, ensuring a secure and seamless fit. With its sturdy construction and easy installation process, these Press-Fit Drywall Access Panels are a reliable solution for commercial use.

Flush Access Doors With Drywall Bead Flange

Flush Access Doors With Drywall Bead Flange
These professional-grade flush access doors feature a drywall bead flange for seamless integration. Made with heavy-duty materials like steel, flush access doors offer strength and rigidity with a clean finish. Designed for various wall or ceiling thicknesses, they offer hidden or staple flange options. Flush drywall access doors are ideal for applications requiring an unobstructed wall finish.

Drywall Recessed Door w/ Factory Installed Drywall

Drywall Recessed Door w/ Factory Installed Drywall
These recessed access doors feature factory-installed drywall that provides a seamless appearance. Made with a heavy-gauge steel frame and door, they feature drywall on the face of the door, drywall bead on the door frame, and a locking mechanism for security. Multiple sizes, finishes, and optional accessories are available to accommodate a wide range of applications.

Recessed Access Door For Drywall Surf

Recessed Access Door For Drywall Surf
These professional-grade recessed access doors are designed specifically to seamlessly integrate with drywall surfaces. The quality doors provide a clean and sophisticated appearance with a flush finish. The hidden hinge system ensures durability and stability. These access doors are perfect for high-traffic areas and provide effortless access to utility systems while maintaining a polished look.

Flush Access Doors For Drywall Surfaces

Flush Access Doors For Drywall Surfaces
These flush access doors are designed specifically to create a clean and streamlined look in drywall applications. With their flush-mount design and durable construction, they provide easy access to utility systems while maintaining the aesthetics of your space. Ideal for commercial applications.
Showing 1-10 of 11 results