Take 15% off your entire order!

Offer applied at checkout

Elmdor Roof Hatch  with Fesco, 30x36 - Red

Elmdor Roof Hatch with Fesco, 30x36 - Red

Item #: WBB2280688

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $486.95

Save $24.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roof hatch is fabricated from 14-gage, A60 galvanized steel on both curb and cover. Compression springs encased in zinc-plated telescopic tubes is provided for smooth operation of the cover. An automatic hold-open arm with vinyl grip is furnished. Latching includes both interior and exterior handles with provisions for a padlock both inside and out.

Product Specifications

  • OVERALL HEIGHT INCHES43
  • OVERALL WIDTH INCHES37
  • COLOR FINISHRed
  • DESCRIPTIONRoof Hatch 30x36 with Fesco - Red
  • DOOR HEIGHT INCHES36
  • TYPERoof Access
  • DOOR WIDTH INCHES30
  • CONSTRUCTIONGalvanized Steel/FESCO
  • MANUFACTURERS PART NUMBERE-3036-RAH-F-RED
  • OVERALL FRAME HEIGHT INCHES43
  • OVERALL LENGTH INCHES14-1/4
  • NUMBER OF LATCHES2
  • WEIGHT LBS155
  • FITS DOOR THICKNESS INCHES--
  • OVERALL FRAME WIDTH INCHES37
  • MATERIALGalvanized Steel/FESCO
  • DOOR QUANTITY1
  • BRANDElmdor
  • LATCH TYPEInterior & Exterior Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmdor Roof Hatch  with Fesco, 30x36 - Red

Elmdor Roof Hatch with Fesco, 30x36 - Red

Item #: WBB2280688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant