Take 15% off your entire order!

Offer applied at checkout

+

Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6

Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6

Item #: WBB2280703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$162.00 up to 8% OFF

Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Access door and frame is fabricated from 16-gage, galvannealed steel with a prime coat finish suitable for painting. The door has rounded safety corners and a concealed continuous piano hinge. Frame is one-piece construction with no miters or welds on the face. Latch is screwdriver operated. Box is fully enclosed.

Product Specifications

  • OVERALL HEIGHT INCHES14
  • OVERALL WIDTH INCHES14
  • COLOR FINISHWhite
  • DOOR HEIGHT INCHES12
  • DESCRIPTIONRecessed Valve Box prime coat screwdriver latch
  • TYPERecessed
  • CONSTRUCTIONGalvanized Steel
  • DOOR WIDTH INCHES12
  • MANUFACTURERS PART NUMBERVB12X12X6PC-SDL
  • OVERALL FRAME HEIGHT INCHES14
  • WEIGHT LBS20
  • OVERALL LENGTH INCHES6
  • NUMBER OF LATCHES1
  • FITS DOOR THICKNESS INCHES--
  • OVERALL FRAME WIDTH INCHES14
  • MATERIALGalvanized Steel
  • DOOR QUANTITY1
  • BRANDElmdor
  • LATCH TYPEScrewdriver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elmdor Surface Mount Valve Box Prime Coat Screwdriver Latch, 12x12x6

Item #: B2280713

Not Yet Rated

Usually ships in 15 to 18 days

$148.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6

Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6

Item #: WBB2280703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6
    Elmdor Recessed Valve Box Prime Coat Screwdriver Latch, 12x12x6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant