Take 15% off your entire order!

Offer applied at checkout

+

Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4

Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4

Item #: WBB2280707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$337.00 up to 8% OFF

Price: $309.95

Save $15.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Access door and frame is fabricated from 16-gage, stainless steel with a satin finish. The door has rounded safety corners and a concealed continuous piano hinge. Frame is one-piece construction with no miters or welds on the face. Latch is cylinder lock operated. Box is fully enclosed.

Product Specifications

  • OVERALL HEIGHT INCHES14
  • OVERALL WIDTH INCHES14
  • COLOR FINISHStainless Steel
  • DESCRIPTIONRecessed Valve Box stainless steel cylinder lock
  • DOOR HEIGHT INCHES12
  • TYPERecessed
  • DOOR WIDTH INCHES12
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERVB12X12X4SS-CL
  • OVERALL FRAME HEIGHT INCHES14
  • OVERALL LENGTH INCHES4
  • NUMBER OF LATCHES1
  • WEIGHT LBS18
  • FITS DOOR THICKNESS INCHES--
  • OVERALL FRAME WIDTH INCHES14
  • MATERIALStainless Steel
  • DOOR QUANTITY1
  • BRANDElmdor
  • LATCH TYPECylinder Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x6

Item #: B2280702

Not Yet Rated

Usually ships in 3 to 6 days

$329.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4

Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4

Item #: WBB2280707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4
    Elmdor Recessed Valve Box Stainless Steel Cyinder Lock, 12x12x4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant