discount codeFree shipping over 300

Applied at checkout

Acudor Surface Mount Valve Box Satin Polish, 8 x 8 x 6

Acudor Surface Mount Valve Box Satin Polish, 8 x 8 x 6

Item #: WBB766579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $204.95

Save $6.15 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Acudor Surface Mount Valve Box Satin Polish, 8 x 8 x 8

Usually ships in 2 to 5 days

Not Yet Rated

$230.95

Customers Also Viewed

Acudor Surface Mount Valve Box Satin Polish - 8 X 8 X 6

Acudor Surface Mount Valve Box Satin Polish - 8 X 8 X 6Provides easy access to all types of valves and controls that extend outside of the finished wall, but need to be protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.

Product Specifications

  • COLOR FINISHSatin Polish
  • DOOR HEIGHT INCHES8
  • TYPESurface Mount
  • CONSTRUCTIONStainless Steel
  • DOOR WIDTH INCHES8
  • STEEL GAUGE16
  • MANUFACTURERS PART NUMBERASVB-080806CLSS
  • OVERALL FRAME HEIGHT INCHES8
  • NUMBER OF LATCHES1
  • WEIGHT LBS7
  • OVERALL FRAME DEPTH INCHES6
  • OVERALL FRAME WIDTH INCHES8
  • BRANDAcudor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acudor Surface Mount Valve Box Satin Polish, 8 x 8 x 6

Acudor Surface Mount Valve Box Satin Polish, 8 x 8 x 6

Item #: WBB766579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top