Take 15% off your entire order!

Offer applied at checkout

+

Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6

Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6

Item #: WBB2280709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$351.00 up to 8% OFF

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Access door and box is fabricated from 16-gage, stainless steel with a satin finish. The door is provided with full length piano hinge. All seams are continuous welded. Latch is screwdriver operated.

Product Specifications

  • OVERALL HEIGHT INCHES12-1/2
  • OVERALL WIDTH INCHES12-1/2
  • COLOR FINISHStainless Steel
  • DESCRIPTIONSurface Mount Valve Box stainless steel screwdriver latch
  • DOOR HEIGHT INCHES12
  • TYPESurface
  • DOOR WIDTH INCHES12
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERSVB12X12X6SS-SDL
  • OVERALL FRAME HEIGHT INCHES12-1/2
  • OVERALL LENGTH INCHES6
  • NUMBER OF LATCHES1
  • WEIGHT LBS20
  • FITS DOOR THICKNESS INCHES--
  • OVERALL FRAME WIDTH INCHES12-1/2
  • MATERIALStainless Steel
  • DOOR QUANTITY1
  • BRANDElmdor
  • LATCH TYPEScrewdriver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elmdor Recessed Valve Box Stainless Steel Screwdriver Latch, 12x12x6

Item #: B2280701

Not Yet Rated

Usually ships in 3 to 6 days

$322.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6

Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6

Item #: WBB2280709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6
    Elmdor Surface Mount Valve Box Stainless Steel Screwdriver Latch, 12x12x6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant