Take 15% off your entire order!

Offer applied at checkout

Louver & Steel Beveled Vision Lite VLFEZ0627B KFRF PAK, 6" X 27", Kerashield Fire & Safety Glaze

Louver & Steel Beveled Vision Lite VLFEZ0627B KFRF PAK, 6" X 27", Kerashield Fire & Safety Glaze

Item #: WBB997909

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$263.00 up to 33% OFF

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Louver & Steel Beveled Vision Lite VLFEZ0627B KFRF PAK, 6" X 27", Kerashield Fire & Safety Glaze

Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.

Product Specifications

  • ROUGH OPENING6" x 27"
  • SERIESVLFEZ
  • COLOR FINISHBronze Powder Coated
  • PACKAGE TYPEKerashield Fire & Safety Glazing
  • APPLICATIONInterior
  • MATERIAL20 Gauge CRS Frame
  • MAX SIZE INCHES60 X 104
  • MIN SIZE INCHES3 X 3
  • FITS DOOR THICKNESS INCHESFor 1-3/4" Door
  • FASTENERS#8 X 1" Flathead Phillips SMS
  • BRANDAir Louvers, Inc.
  • DESCRIPTIONComplete PAK Louver & Beveled Vision Lite
  • MANUFACTURERS PART NUMBERVLFEZ 0627B KFRF PAK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Louver & Steel Beveled Vision Lite VLFEZ1212B KFRF PAK, 12" X 12", Kerashield Fire & Safety Glaze

Item #: B997942

Not Yet Rated

Usually ships in 12 to 15 days

$151.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louver & Steel Beveled Vision Lite VLFEZ0627B KFRF PAK, 6" X 27", Kerashield Fire & Safety Glaze

Louver & Steel Beveled Vision Lite VLFEZ0627B KFRF PAK, 6" X 27", Kerashield Fire & Safety Glaze

Item #: WBB997909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant