discount codeFree shipping over 300

Applied at checkout

Don Jo 7011-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 6-1/8", Aluminum

Don Jo 7011-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 6-1/8", Aluminum

Item #: WBB1723640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.60 up to 42% OFF

Minimum Quantity: 5

Price: $12.50

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 7011-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 6-1/8", Aluminum

Don-Jo Mfg Pull Plate Aluminum. 1/4-20 thru bolt, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES2
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES15
  • DIAMETER INCHES5/8
  • CLEARANCE INCHES1-3/8
  • TYPEDoor
  • PROJECTION INCHES2
  • FINISHAluminum
  • CTC INCHES5-1/2
  • PLATE SIZE INCHES3-1/2 x 15
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • OVERALL SIZE INCHES6-1/8
  • BRANDDon-Jo
  • DESCRIPTIONPull Plate W/ 3/4" Round Pulls
  • MANUFACTURERS PART NUMBER7011-628
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 7011-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 6-1/8", Aluminum

Don Jo 7011-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 6-1/8", Aluminum

Item #: WBB1723640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top