discount codeFree shipping over 300

Applied at checkout

Don Jo 85-630 Rod Cover, 3-1/8"x24", Stainless Steel

Don Jo 85-630 Rod Cover, 3-1/8"x24", Stainless Steel

Item #: WBB1723073

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$123.95 up to 42% OFF

Price: $71.95

Quantity

Popular item in this category

Don Jo 1159-630 Offset Door Pull, 19"x1"x3-1/2", 18"CTC, Stainless Steel

Usually ships in 10 to 13 days

Not Yet Rated

$88.95

Customers Also Viewed

Don Jo 85-630 Rod Cover, 3-1/8"x24", Stainless Steel

Don-Jo Mfg Vertical Rod Protector Stainless Steel. #6 X 3/4".

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES3-1/8
  • HEIGHT INCHES24
  • GAUGE18 (.050)
  • COLOR FINISHStainless Steel
  • PROJECTION INCHES1-1/8
  • FINISHStainless Steel
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
  • BRANDDon-Jo
  • DESCRIPTIONRod Cover
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER85-630
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 85-630 Rod Cover, 3-1/8"x24", Stainless Steel

Don Jo 85-630 Rod Cover, 3-1/8"x24", Stainless Steel

Item #: WBB1723073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top