discount codeFree shipping over 300

Applied at checkout

Don Jo 90-10"x36"-630 Kick Plate, 3/64"x36"x10", Stainless Steel

Don Jo 90-10"x36"-630 Kick Plate, 3/64"x36"x10", Stainless Steel

Item #: WBB1723195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brass Tone
  • Polished Brass
  • Stainless Steel
  • Oil Rubbed Bronze
  • Aluminum

Stainless Steel

$41.22 up to 45% OFF

Minimum Quantity: 3

Price: $22.75

Quantity

Popular item in this category

Don Jo 90-10"x34"-630 Kick Plate, 3/64"x34"x10", Stainless Steel

Usually ships in 10 to 13 days

Not Yet Rated

$21.50

Customers Also Viewed

Don Jo 90-10"x36"-630 Kick Plate, 3/64"x36"x10", Stainless Steel

Don-Jo Mfg Kick Plate Brushed Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES36
  • HEIGHT INCHES10
  • COLOR FINISHStainless Steel
  • FINISHStainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-10" X 36"-630
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-10"x36"-630 Kick Plate, 3/64"x36"x10", Stainless Steel

Don Jo 90-10"x36"-630 Kick Plate, 3/64"x36"x10", Stainless Steel

Item #: WBB1723195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top