discount codeFree shipping over 300

Applied at checkout

Don Jo AF 261-DU Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10

Don Jo AF 261-DU Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10

Item #: WBB1723129

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Minimum Quantity: 2

Price: $51.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo AF 261-DU Filler Plate, 4-7/8"x1-1/4", Dura Coated

Don-Jo Mfg Filler Plate Duronatic Coat. 2 ea. 12-24 x 3/4" Flat Head Combo Screw.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES4-7/8
  • WEIGHT LBS3 pounds
  • GAUGE13 (.095) Steel
  • TYPEElectric Strike
  • FINISHDura Coated
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • CONSTRUCTIONSteel
  • DESCRIPTIONFiller Plate
  • MANUFACTURERS PART NUMBERAF 261-DU
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo AF 261-DU Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10

Don Jo AF 261-DU Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10

Item #: WBB1723129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top