discount codeFree shipping over 300

Applied at checkout

Don Jo BTS 160-PC Filler Plate, 2-3/4"x1-3/8", Prime Coat - Pkg Qty 10

Don Jo BTS 160-PC Filler Plate, 2-3/4"x1-3/8", Prime Coat - Pkg Qty 10

Item #: WBB1723260

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Chrome Plated
  • Prime Coat

Prime Coat

$0.89 ea.

Minimum Quantity: 6

Price: $8.90 / Pkg of 10

Quantity

Popular item in this category

Don Jo FF 50-PC Filler Plate, 5"x1-5/8", Prime Coat - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$12.60

Customers Also Viewed

Don Jo BTS 160-PC Filler Plate, 2-3/4"x1-3/8", Prime Coat

Don-Jo Mfg Filler Plate Prime Coat. 2 ea. #8-32 x 1/2" FHMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-3/8
  • WEIGHT LBS5 pounds
  • HEIGHT INCHES2-3/4
  • TYPET Strike
  • FINISHPrime Coat
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • CONSTRUCTIONSteel
  • DESCRIPTIONFiller Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERBTS 160-PC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BTS 160-PC Filler Plate, 2-3/4"x1-3/8", Prime Coat - Pkg Qty 10

Don Jo BTS 160-PC Filler Plate, 2-3/4"x1-3/8", Prime Coat - Pkg Qty 10

Item #: WBB1723260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top