Don-Jo Mfg Pull Plate Aluminum. 1/4-20 thru bolt, #6 x 5/8" OH SMS.
Don Jo 7010-628 Pull Plate W/Cast Pull, 3-1/2"x15"Plate Size, 1-5/16"Clearance, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1-3/4 in |
| Height | 15 in |
| CTC | 5-1/2 in |
| Clearance | 1-5/16 in |
| Projection | 1-3/4 in |
| Plate Size | 3-1/2 x 15 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Aluminum |
| Material | Aluminum |
| Description | Pull Plate W/Cast Pull |
| Package Quantity | 1 |
| Manufacturers Part Number | 7010-628 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |