discount codeFree shipping over 300

Applied at checkout

Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Item #: WBB1723425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.45 up to 49% OFF

Minimum Quantity: 4

Price: $18.00

Quantity

Popular item in this category

Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Usually ships in 10 to 13 days

Not Yet Rated

$14.75

Customers Also Viewed

Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Don-Jo Mfg Push Plate Oil Rubbed Bronze. 1/4-20 thru bolt for handles, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES4
  • HEIGHT INCHES16
  • TYPEDoor
  • FINISHOil Rubbed Bronze
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONBronze
  • DESCRIPTIONPush Plate W/ 2-1/8"Holes
  • HOLE SIZE INCHES2-1/8
  • MANUFACTURERS PART NUMBERCFK71-613
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Item #: WBB1723425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top