Take 15% off your entire order!

Offer applied at checkout

Don Jo AST 21386-SL Armor Strike, 18"x1-3/8", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Don Jo AST 21386-SL Armor Strike, 18"x1-3/8", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Item #: WBB1723178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $142.50 / Pkg of 10

Save $7.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo AST 21386-SL Armor Strike, 18"x1-3/8", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated

Don-Jo Mfg Armor Strike Silver Coat.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • COLOR FINISHSilver Coated
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHSilver Coated
  • PACKAGE QUANTITY10
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORSilver Coated
  • DIMENSIONS INCHES18 x 1-3/8
  • DESCRIPTIONArmor Strike
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERAST 21386-SL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo AST 21386-SL Armor Strike, 18"x1-3/8", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Don Jo AST 21386-SL Armor Strike, 18"x1-3/8", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Item #: WBB1723178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant