Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Prime-Line C 1099 Sliding Door Handle Set, Chrome Diecast

Prime-Line C 1099 Sliding Door Handle Set, Chrome Diecast

Item #: WBB2234187

Not Yet Rated

$25.99 up to 6% OFF

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Prime-Line C 1099 Sliding Door Handle Set, Chrome Diecast

This patio door pull is constructed from die cast and comes plated in chrome. It features a push button activator and a die cast hook. This style handle fits on Crossly and similar styled doors.

Product Specifications

  • WEIGHT LBS0.56
  • COLOR FINISHChrome
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONSliding Door Handle Set Diecast
  • MANUFACTURERS PART NUMBERC 1099
  • TYPEPatio Door Handles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line C 1074 Sliding Door Keyed Handle Set, Chrome Diecast, 1-Pack

Item #: B2234182

Not Yet Rated

Usually ships in 16 to 19 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1099 Sliding Door Handle Set, Chrome Diecast

Prime-Line C 1099 Sliding Door Handle Set, Chrome Diecast

Item #: WBB2234187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant