Prime-Line C 1288*1 Sliding Door Handle Set With 10-Inch Pull, White
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line C 1288 Sliding Door Handle Set With 10-Inch Pull, White
This sliding door handle set comes finished in white. It features a solid cast pull. This type of handle set fits all mortise style locks using 3-15/16 -Inch hole centers and a fluted cast base.
This sliding door handle set comes finished in white. It features a solid cast pull. This type of handle set fits all mortise style locks using 3-15/16 -Inch hole centers and a fluted cast base.
PRICE
$219.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Sliding Door Handle Set With 10-Inch Pull |
| Color | White |
| Manufacturers Part Number | C 1288 |
| Brand | Prime-Line Products |