Take 15% off your entire order!

Offer applied at checkout

Prime-Line M 6029 Shower Door Handle Set, Chrome

Prime-Line M 6029 Shower Door Handle Set, Chrome

Item #: WBB2234220

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.29 up to 5% OFF

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line M 6029 Shower Door Handle Set, Chrome

This shower door handle set is constructed from diecast and comes finished in chrome. It is designed for use on hinged shower and sliding tub enclosure doors. It comes complete with fasteners for a quick and easy installation.

Product Specifications

  • WEIGHT LBS0.28
  • COLOR FINISHChrome
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONShower Door Handle Set
  • MANUFACTURERS PART NUMBERM 6029
  • TYPETub & Shower
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line M 6030 Shower Door Handle Set, Brass

Item #: B2234549

Not Yet Rated

Usually ships in 16 to 19 days

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line M 6029 Shower Door Handle Set, Chrome

Prime-Line M 6029 Shower Door Handle Set, Chrome

Item #: WBB2234220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant