M-D Silicone Smoke Seal Gasketing, 68668, Black, 20'
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Professional grade silicone door gasket seals out drafts and dust. U.L. listed and tested to limit air and smoke infiltration. This product is not accented by mildew, fungus, or UV light.
PRICE
$37.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 1/2 in |
| Height | 1/4 in |
| Thickness | 1/4 in |
| Size | 1/2" x 1/4" x 20 in |
Product Details
| Finish | Black |
| Material | Silcone |
| Description | Silicone Smoke Seal Gasketing |
| Color | Black |
| Manufacturers Part Number | 68668 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL, Fire, Smoke, Air |