Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6865 Bi-Fold Closet Door Pivot Rod Clamp

Prime-Line N 6865 Bi-Fold Closet Door Pivot Rod Clamp

Item #: WBB2234598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.29 up to 11% OFF

Price: $2.93

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6865 Bi-Fold Closet Door Pivot Rod Clamp

Pivot rod clamp used to adjust height; plastic housing; fits on Slimfold and others; pin diameter 5/16. Item sold in package of 1.

Product Specifications

  • WEIGHT LBS0.03
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Plastic
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONBi-Fold Closet Door Pivot Rod Clamp
  • MANUFACTURERS PART NUMBERN 6865
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6954 Bi-Fold Closet Door Pivot Pin Mounting Plate, Steel, 2-Pack

Item #: B2234742

Not Yet Rated

Usually ships in 16 to 19 days

$3.98

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6865 Bi-Fold Closet Door Pivot Rod Clamp

Prime-Line N 6865 Bi-Fold Closet Door Pivot Rod Clamp

Item #: WBB2234598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant