Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dura-Tiles Made From Recycled Tires, 12"L X 12"W, 3/8" H, Charcoal Grey Earthtone
See all 8 items in product family

Dura-Tiles Made From Recycled Tires, 12"L X 12"W, 3/8" H, Charcoal Grey Earthtone

Item #: WBB766649

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
This tough brush and dry entrance protection you need. 100% recycled rubberized tire strips buffed to a chenille finish and bonded to a durable fiberglass backing. The parquet-style installation provides a versatile, non-directional traffic surface. The traffic type for this tile is High interior and Extrerior.

Product Specifications

    • COLOR FINISHCharcoal Grey Earthtone
    • THICKNESS INCHES3/8
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERLT-50
    • WIDTH INCHES12
    • CONSTRUCTIONRecycled Tires
    • STYLEDura-Tile
    • SURFACEChenille Finish
    • TYPEEntrance Mats
    • PACKAGE QUANTITY1
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!