x

Take 15% off your entire order!

Offer applied at checkout

Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

Item #: WBB970663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Regal Red
  • Khaki
  • Indigo
  • Maroon
  • Grey Ash
  • Southern Pine
  • Chestnut Brown
  • Black Smoke

Regal Red

Quantity

Customers Also Viewed

Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

30 oz 100% post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. 18"x18" tiles. Permanent rubber reinforced bi-level face will not crush. Provides years of superior dirt and moisture collection.

Product Specifications

  • WIDTH INCHES18
  • PACKAGE QUANTITY10
  • THICKNESS INCHES7/16
  • SERIESWaterhog Eco Premier
  • BRANDM+A Matting
  • PATTERNGeometric
  • COLOR FINISHRegal Red
  • LENGTH INCHES18
  • MANUFACTURERS PART NUMBER221577716000
  • CONSTRUCTION30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

Item #: WBB970663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

    Waterhog Eco Premier Carpet Tile 221577716000, Geometric, 18"L X 18"W X 7/16"H, Regal Red, 10-PK

    Price: $224.95

    Best Price: $158.95

    You Save: $66.00

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant