Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Underlayment

7 Results

Underlayments

Underlayments
Underlayments are designed to provide an additional layer of support and protection for commercial and industrial flooring. Designed to reduce noise, absorb impact, and control climate, this underlayment flooring can safeguard concrete or wood subfloors. Floor underlayments are easy to install and are made with various durable materials, including foam, cork, fibers, and kraft paper.
CompareImagePackage QuantityLengthWidthMaterialCoverage AreaModel #Price
Roberts® Unison® 2-In-1 Foam Underlayment 70-025, 100 Sq/Ft Roll X 25'L X 4'W X 3/32"D
12
25 ft
4 ft
Polyethylene Foam
100 ft²
WBB1105306$51.95
Roberts® Quiet Cushion Sound Reduction Cushion Underlayment 70-180, 100 Sq/Ft Roll X 43' 6"'L
12
43' 6" ft
27' 6" ft
Progressive Foam Technology
100 ft²
Ships Same Day
WBB1105315
$87.95
QEP Natural Cork Underlayment 72000Q, 200 Sq/Ft Roll X 50'L X 4'W X 1/4"D
1
50 ft
4 ft
Natural Cork
200 ft²
Ships Same Day
WBB1105300
$269.95
Roberts® Black Jack 2-In-1 Wood Flooring Underlayment 70-026, 100 Sq/Ft X 28'L X 3' 7"W X 1/8"D
12
28 ft
3' 7" ft
Dense Foam
100 ft²
WBB1105310$109.95
Roberts® Cork Underlayment Adhesive 7250-4, 4 Gallons
1
-
-
-
-
Ships Same Day
WBB1105262
$96.95
Roberts® Serenity Foam Underlayment 70-010, 100 Sq/Ft Roll X 25'L X 4'W X 3/32"D
60
25 ft
4 ft
Polyethylene Foam
100 ft²
WBB1105302$27.95
Fortifiber Aquabar® "B" Vapor Barrier Underlayment 70-195, 500 Sq/Ft Roll X 167'L X 3'W
1
167 ft
3 ft
Asphalt-Laminated Kraft Paper
500 ft²
WBB1105316$53.95