Take 15% off your entire order!

Offer applied at checkout

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft<sup>2</sup>, Teak Brown VR4030575M2

Shown In Stone Beige Pigment

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Teak Brown VR4030575M2

Item #: WBB1505317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Stone Beige
  • Teak Brown
  • Green
  • Red

Teak Brown

$36.00 up to 11% OFF

Minimum Quantity: 4

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Teak Brown

These tiles provide superior noise reduction and slip-resistant surfacing for rooftop patios, decks or walkways for apartment complexes, condominiums, office buildings, schools, restaurants and health care facilities. They can be installed over concrete, asphalt or a compacted granular base at grade, or over many types of roof surfaces. Because of the interlocking tile system, the installation process requires no adhesive, and the tile's permeable nature allows for superior drainage. Maintenance and repairs are simple and fast, as the tiles can easily be removed and replaced. They also provide a non-vegetative border when used with green roof systems and can be used to create a slip resistant path to roof mounted mechanical systems. The recycled content combined with the reduction of water flow to roof drains, allow this product to contribute to LEED points.

Accessory:
  • Plastic Interlocking Tubes

Product Specifications

  • SQUARE FEET4
  • SURFACESmooth
  • THICKNESS INCHES2-1/2
  • WEIGHT LBS29
  • LENGTH INCHES24
  • WIDTH INCHES24
  • HEIGHT INCHES2-1/2
  • BRANDDinoFlex
  • WARRANTY5 Yr. Limited Warranty
  • COLOR FINISHTeak Brown
  • MANUFACTURERS PART NUMBERVR4030575M2
  • DESCRIPTIONTile
  • CONSTRUCTIONRecycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinoflex Tile-Smooth, 1-3/4"H x 24"L x 24"W , 4 ft2, Teak Brown VR4030405M2

Item #: B1505348

Not Yet Rated

Usually ships in 22 to 25 days

$29.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft<sup>2</sup>, Teak Brown VR4030575M2

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Teak Brown VR4030575M2

Item #: WBB1505317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant