
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Vinyl Wall Base Coil 4-in x .080-in x 120-ft Toffee
Low cost and good looks highlights Roppe's Type TV thermoplastic vinyl base. It's extremely durable without sacrificing attractiveness, and very economical because it's made from PVC vinyl. With its moderate pricing and beautiful color palette, or vinyl wall base is an outstanding selection for any installation.
Low cost and good looks highlights Roppe's Type TV thermoplastic vinyl base. It's extremely durable without sacrificing attractiveness, and very economical because it's made from PVC vinyl. With its moderate pricing and beautiful color palette, or vinyl wall base is an outstanding selection for any installation.
Product Specifications
- STYLECoved
- TYPEWallbase
- THICKNESS INCHES1/16
- WEIGHT LBS35
- PACKAGE QTY.1
- DEPTH INCHES1/16
- WIDTH INCHES1440
- HEIGHT INCHES4
- BRANDRoppe
- ASSEMBLYGlue
- COLOR FINISHToffee
- MANUFACTURERS PART NUMBERC40C52P182
- DESCRIPTIONVinyl Wall Base Coil
- CONSTRUCTIONVinyl
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vinyl Wall Base Coil 4" x .08" x 120' Toffee
$86.95
- Product Information
- Customer Review
- Product Q&A
- Accessories