Take 15% off your entire order!

Offer applied at checkout

Pawling® CGTP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

12.5

Pawling® CGTP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405928

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White Sand
  • Windsor Blue
  • Pearl
  • Stormy Blue
  • Monterey
  • Silver Gray
  • Ecru
  • Alexis Blue
  • Tan
  • Hunter Green
  • Cordovan
  • Khaki Brown
  • Pearl Gray
  • Porcelain
  • Toffee
  • Blue Bird
  • Champagne
  • Caisson
  • Eggshell
  • Sage Green
  • English Rose
  • Linen White
  • Teal
  • Brown
  • Desert Sand
  • Saffron
  • Grotto
  • Black
  • Bone
  • Woodlands
  • Mission White
  • Chinchilla
  • Silkworm
  • Brittany Blue
  • Ginger Spice
  • Dawn
  • Pale Yellow
  • Blue Ice
  • Cafe Au Lait
  • Beige Desert
  • Mojave Sand
  • Ivory
  • Mocha
  • Gray
  • Pale Jade
  • Wheat
  • Taupe
  • Dover White
  • Pumice
  • Cappuccino
  • White
  • Blue Fog
  • Chablis
  • Victorian Rose
  • Lavender Heather
  • Harvard Gray
  • Sea Foam
  • Shell
  • Doeskin

Gray

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGTP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

90° corner guard with 1 1/2" wing, tape applied for easy installation.

Product Specifications

  • SERIESPro-Tek NXT
  • COLORGray
  • PROTECTIONLight-Medium
  • LENGTH INCHES1 1/2 Wing
  • COVER MATERIALPETG
  • MANUFACTURER PART NUMBERCGTP-12-4-5
  • BRANDPawling
  • HEIGHT INCHES48
  • HEIGHT FEET4
  • MOUNTINGTaped
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGTP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Pawling® CGTP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405928

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant