Pawling® CGUP-12-4-5 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°
Write a Review
|
Questions & Answers (0)
Product Description
90° corner guard with 1 1/2" wing.
PRICE
$15.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 1/2 Wing in |
| Height | 4 ft |
| Wing Size | 1-1/2 in |
Product Details
| Color | Gray |
| Series | Pro-Tek NXT |
| Angle | 90 |
| Protection | Light-Medium |
| Style | Rigid Corner Guard |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Manufacturers Part Number | CGUP-12-4-5 |
| Cover Material | PETG |
| Brand | Pawling |