Take 15% off your entire order!

Offer applied at checkout

Pawling® CGUP-12-4-2 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

10.9

Pawling® CGUP-12-4-2 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver Gray
  • Cappuccino
  • Linen White
  • Gray
  • Silkworm
  • Ivory
  • Champagne
  • Brown
  • Monterey
  • Khaki Brown
  • Sage Green
  • Mission White
  • Tan
  • Black
  • Alexis Blue
  • Eggshell

Ivory

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGUP-12-4-2 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

90° corner guard with 1 1/2" wing.

Product Specifications

  • SERIESPro-Tek NXT
  • COLORIvory
  • PROTECTIONLight-Medium
  • LENGTH INCHES1 1/2 Wing
  • COVER MATERIALPETG
  • MANUFACTURER PART NUMBERCGUP-12-4-2
  • BRANDPawling
  • HEIGHT INCHES48
  • HEIGHT FEET4
  • MOUNTINGAdhesive
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGUP-12-4-2 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Pawling® CGUP-12-4-2 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant