Polycarbonate Surface Mounted 90° Corner Guard, 3/4" Wing, 4'H, Clear, Taped
Write a Review
|
Questions & Answers (0)
Product Description
Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 3/4 in |
Product Details
| Type | Polycarbonate |
| Interior or Exterior Use | Interior |
| Color | Clear |
| Angle | 90 |
| Style | Taped Surface Mounted Corner Guard |
| Mounting Location | Taped |
| Material | Polycarbonate |
| Installation | W/ Tape Applied For Installation |
| Package Quantity | 1 |
| Manufacturers Part Number | CGT-16-4-132 |
| Brand | Pawling |