Take 15% off your entire order!

Offer applied at checkout

Surface Mounted Corner Guard 135°, 3'' Wings, 8'H W/Caps, Chinchilla

Surface Mounted Corner Guard 135°, 3'' Wings, 8'H W/Caps, Chinchilla

Item #: WBB706747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver Gray
  • Pearl Gray
  • Lavender Heather
  • Monterey
  • Cafe Au Lait
  • Alexis Blue
  • Taupe
  • Mocha
  • Wheat
  • Chablis
  • Hunter Green
  • Shell
  • Stormy Blue
  • Blue Ice
  • Desert Sand
  • Ecru
  • Teal
  • Tan
  • Porcelain
  • Eggshell
  • Pale Jade
  • Beige Desert
  • Champagne
  • Grotto
  • Windsor Blue
  • Woodlands
  • Khaki Brown
  • Ivory
  • Pumice
  • Mission White
  • Caisson
  • Black
  • Cordovan
  • Soft Peach
  • White Sand
  • Blue Bird
  • Ginger Spice
  • Doeskin
  • Sage Green
  • Brittany Blue
  • Harvard Gray
  • Pearl
  • White
  • Brown
  • Cappuccino
  • Pale Yellow
  • Silkworm
  • Victorian Rose
  • Blue Fog
  • Gray
  • Linen White
  • Bone
  • Dawn
  • Sea Foam
  • English Rose
  • Chinchilla
  • Mojave Sand
  • Toffee
  • Saffron
  • Dover White

Chinchilla

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Surface Mounted Corner Guard 135°, 3'' Wings, 8'H W/Caps, Chinchilla

CG-135R's vinyl retainer provides the same level of protection as the original CG-135 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.

Product Specifications

  • MANUFACTURER PART NUMBERCG-135R-8-297
  • BRANDPawling
  • MOUNTINGDrilling
  • WING SIZE INCHES3
  • STYLE135°
  • TYPEVinyl
  • RETAINER MATERIALRecycled Vinyl
  • COLORChinchilla
  • USE - INTERIOR/EXTERIORInterior
  • PACKAGE QUANTITY1
  • NUMBER OF TOP/BOTTOM CAPS2
  • COVER MATERIALVinyl
  • HEIGHT FEET8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Surface Mounted Corner Guard 135°, 3'' Wings, 8'H W/Caps, Chinchilla

Surface Mounted Corner Guard 135°, 3'' Wings, 8'H W/Caps, Chinchilla

Item #: WBB706747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant