Take 15% off your entire order!

Offer applied at checkout

Vinyl Surface Mounted Corner Guard, 90° Corner, 3/4" Wings, 12' Height, Champagne, Vinyl

Vinyl Surface Mounted Corner Guard, 90° Corner, 3/4" Wings, 12' Height, Champagne, Vinyl

Item #: WBB705539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Doeskin
  • Bone
  • Desert Sand
  • Windsor Blue
  • Taupe
  • Woodlands
  • Wheat
  • Champagne
  • Pale Yellow
  • Alexis Blue
  • Ecru
  • Beige Desert
  • Eggshell
  • Mojave Sand
  • White
  • English Rose
  • Brown
  • Toffee
  • Blue Fog
  • White Sand
  • Monterey
  • Cafe Au Lait
  • Victorian Rose
  • Harvard Gray
  • Hunter Green
  • Blue Ice
  • Gray
  • Saffron
  • Tan
  • Blue Bird
  • Stormy Blue
  • Chinchilla
  • Dover White
  • Cappuccino
  • Caisson
  • Dawn
  • Sea Foam
  • Grotto
  • Brittany Blue
  • Shell
  • Cordovan
  • Khaki Brown
  • Pearl
  • Sage Green
  • Chablis
  • Silkworm
  • Linen White
  • Silver Gray
  • Mission White
  • Lavender Heather
  • Porcelain
  • Pale Jade
  • Teal
  • Mocha
  • Black
  • Pearl Gray
  • Ginger Spice
  • Pumice
  • Ivory

Champagne

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Surface Mounted Corner Guard, 90° Corner, 3/4" Wings, 12' Height, Champagne, Vinyl

Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-34 is available undrilled for adhesive installation (CGU-34) or with double-sided tape applied (CGT-34).

Product Specifications

  • CONSTRUCTIONVinyl
  • COLORChampagne
  • USE - INTERIOR/EXTERIORInterior
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBERCGU-34-12-313
  • BRANDPawling
  • HEIGHT FEET12
  • MOUNTINGAdhesive
  • WING SIZE INCHES3/4
  • STYLE90°
  • TYPEVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Surface Mounted Corner Guard, 90° Corner, 3/4" Wings, 12' Height, Champagne, Vinyl

Vinyl Surface Mounted Corner Guard, 90° Corner, 3/4" Wings, 12' Height, Champagne, Vinyl

Item #: WBB705539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant