+
End Cap for ETC-6C, Tan
Item #: WBB730847
Not Yet Rated
- SELECT
- Cafe Au Lait
- Cappuccino
- White
- Woodlands
- Bone
- Blue Fog
- Victorian Rose
- Linen White
- Tan
- Mocha
- Blue Bird
- Grotto
- Beige Desert
- Monterey
- Ginger Spice
- Eggshell
- Chinchilla
- Pale Jade
- Toffee
- Chablis
- White Sand
- Pearl
- Mission White
- Blue Ice
- Champagne
- Teal
- Silver Gray
- Silkworm
- Brittany Blue
- Caisson
- Brown
- Shell
- Sage Green
- Dawn
- Mojave Sand
- Windsor Blue
- Black
- English Rose
- Stormy Blue
- Pearl Gray
- Lavender Heather
- Gray
- Khaki Brown
- Desert Sand
- Taupe
- Cordovan
- Sea Foam
- Wheat
- Alexis Blue
- Harvard Gray
- Pumice
- Ecru
- Porcelain
- Doeskin
- Dover White
- Saffron
- Ivory
- Pale Yellow
- Hunter Green
Tan
Save $0.22
with 5% off when you use your Global Industrial Credit Card.
Customers Also Viewed
◄
►
End Cap for ETC-6C, Tan
End Cap for ETC-6C
Product Specifications
- BRANDPawling
- MANUFACTURERS PART NUMBERWG-6C-12-3
- DEPTH INCHES1"
- LENGTH1"
- HEIGHT6"
- COLORTan
- PACKAGE QUANTITY1
- DESCRIPTIONEnd Cap
- PROTECTIONHeavy
- TYPEVinyl
- USE - INTERIOR or EXTERIORInterior
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Close
1 Product(s) Added to Cart
items ()
$0
You are just away from Free Shipping!
You have
111 product(s) in your shopping cart.
CloseShopping Lists
End Cap for ETC-6C, Tan
Item #: WBB730847
The item above has been added to your shopping list:
List name
❮Top