Top Cap For CG-10 Corner Guard, Linen WH , Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Top cap for CG-10 corner guard.
PRICE
$1.83
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wing Size | 3 in |
Product Details
| Style | 90° |
| Type | Vinyl |
| Mounting Location | Drilling |
| Interior or Exterior Use | Interior |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Linen White |
| Manufacturers Part Number | TC-10-0-301 |
| For Use With | CG-10 |
| Brand | Pawling |