
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wall Guard W/Rounded Top & Bottom Edges, Aluminum Retainer, 6"H x 12'L, Ginger Spice
Versatile and durable, this wall guard gives a natural, congruous feel when combined with the BR-500 handrail. WG-6 also offers additional design and installation options - WGG-6 comes with horizontal grooves, while WGX-6 has co-extruded accent lines. Our patented Red-E-Clip installation system can be used with WG-6C, as well as with WG-6CL, which features a special continuous bumper cushion. Finally, several styles are also available with spacers for installing the guard extended from the wall (WG-6EXT, WGG-6EXT, WGX-6EXT). One hundred thirty five-degree molded outside corners are also available with this profile. End Caps Not Included.
Versatile and durable, this wall guard gives a natural, congruous feel when combined with the BR-500 handrail. WG-6 also offers additional design and installation options - WGG-6 comes with horizontal grooves, while WGX-6 has co-extruded accent lines. Our patented Red-E-Clip installation system can be used with WG-6C, as well as with WG-6CL, which features a special continuous bumper cushion. Finally, several styles are also available with spacers for installing the guard extended from the wall (WG-6EXT, WGG-6EXT, WGX-6EXT). One hundred thirty five-degree molded outside corners are also available with this profile. End Caps Not Included.
Product Specifications
- BRANDPawling
- MANUFACTURERS PART NUMBERWG-6-12-359
- DEPTH INCHES1"
- LENGTH12'
- HEIGHT6"
- COLORGinger Spice
- PACKAGE QUANTITY1
- COVER MATERIALVinyl
- CUSHION MATERIALRubber
- MOUNTINGRetainer Is Drilled Into The Wall
- PROTECTIONHeavy
- RETAINER MATERIALAluminum
- TYPEVinyl
- USE - INTERIOR or EXTERIORInterior
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size
Item #: 954191
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.25

Wall Guard W/Rounded Top & Bottom Edges, Aluminum Retainer, 6"H x 12'L, Ginger Spice
$147.95
- Product Information
- Customer Review
- Product Q&A
- Accessories