Crescent Shaped Wall Guard W/Rec. Plastic Clip Retainer System, 5"H x 12'L, Monterey
Write a Review
|
Questions & Answers (0)
Product Description
Our Crescent™ series has an appealing, gentle shape offering a fresh alternative to traditional rectangular designs. WG-5 is available with spacers for installation extended from the wall (WG-5EXT) or with our Red-E-Clip installation system (WG-5C). Our Crescent series also includes a larger wall guard in WG-7 and our BR-600 handrails for a coordinated design package. End Caps Not Included.
PRICE
$84.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1-1/16 in |
| Height | 5 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Color | Gray |
| Protection | Heavy |
| Mounting Location | Clips Are Drilled Into The Wall-Vinyl Cover Snaps Over The Clips |
| Package Quantity | 1 |
| Manufacturers Part Number | WG-5C-12-648 |
| Cover Material | Vinyl |
| Number of Mounting Clips | 10 |
| Brand | Pawling |