Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Wall Guards

Flat wall guard help prevent wall damage caused by abrasions and collisions. They are easy to install and made of heavy-duty materials that can withstand repeated impact from carts or trolleys. Flat wall guards are ideal for high-traffic areas such as commercial buildings, airports, healthcare facilities and manufacturing plants.
17 Results
Pawling Rounded Top & Bottom Edges Wall Guards

Pawling Rounded Top & Bottom Edges Wall Guards

CompareImageTypeHeightLengthDepthColorProtectionModel #Price
Pawling® WG-6CP-12-21 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 6"
Vinyl
6 in
12 ft
1 in
Cappuccino
Heavy
WBB1405739$119.95
Wall Guard W/Rounded Top & Bottom Edges, Rec. Plastic Clip Retainer System, 7-3/4"H x 12'L, GY
Vinyl
7-3/4 in
12 ft
1 in
Gray
Heavy
WBB733622$109.95
Wall Guard W/Rounded Top & Bottom Edges, Plastic Clip Retainer System, 7-3/4"H x 12'L, Woodlands
Vinyl
7-3/4 in
12 ft
1 in
Tan
Heavy
WBB733106$99.95
Pawling® WG-6CP-12-210 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 6"
Vinyl
6 in
12 ft
1 in
Silver Gray
Heavy
WBB1405718$99.95
Pawling® WG-8CP-12-313 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"
Vinyl
8 in
12 ft
1 in
Champagne
Heavy
WBB1405953$119.95
Pawling® WG-8P-12-583 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"
Vinyl
8 in
12 ft
1 in
Alexis Blue
Heavy
WBB1405894$209.95
Wall Guard W/Rounded Top & Bottom Edges, Rec. Plastic Clip Retainer System, 7-3/4"H x 12'L, White
Vinyl
7-3/4 in
12 ft
1 in
White
Heavy
WBB733484$129.95
Pawling® WG-4P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 3/4" x 4"
Vinyl
4 in
12 ft
3/4 in
Tan
Heavy
WBB1405886$119.95
Pawling Rounded Top Wall Guards - 6"H x 12'L

Pawling Rounded Top Wall Guards - 6"H x 12'L

Pawling Rounded Top Wall Guards - 2-5/16"H x 12'L

Pawling Rounded Top Wall Guards - 2-5/16"H x 12'L

Pawling Rounded Edge Wall Guards

Pawling Rounded Edge Wall Guards