Take 15% off your entire order!

Offer applied at checkout

Ekena Peaked Gable Vent Louver GVPE24X54D, 24"W x 54-1/8"H x 1-7/8"D, Decorative

Ekena Peaked Gable Vent Louver GVPE24X54D, 24"W x 54-1/8"H x 1-7/8"D, Decorative

Item #: WBB1117287

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Peaked Gable Vent Louver GVPE24X54D, 24"W x 54-1/8"H x 1-7/8"D, Decorative

Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERGVPE24X54D
  • DESCRIPTIONPeaked Gable Vent Louver
  • MATERIALUrethane
  • DIMENSIONS24"W x 54-1/8"H x 1-7/8"D
  • TYPEDecorative
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Peaked Gable Vent Louver GVPE24X54F, 24"W x 54-1/8"H x 1-7/8"D, Functional

Item #: B1117306

Not Yet Rated

Usually ships in 3 to 6 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Peaked Gable Vent Louver GVPE24X54D, 24"W x 54-1/8"H x 1-7/8"D, Decorative

Ekena Peaked Gable Vent Louver GVPE24X54D, 24"W x 54-1/8"H x 1-7/8"D, Decorative

Item #: WBB1117287

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant